Zoro Homepage

Table Mount Clamp, 3-3/8 x, 4 x, 12 In

  • Mfr # PTT934K

  • Zoro # G8495541


product price: $51.59
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position
Load Capacity
250 lb
Depth
3.375 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT934K
Zoro #
G8495541
UPC #
-
Country of Origin
China

Dimensions

Depth
3.375 in
Width
4 in
Height
12 in
Compatible Table Hole Size
5/8 in
Throat Depth
3 3/8 in

Details

Item
Table Mount Clamp
For Use With
BuildPro Welding Tables
Features
Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position
Load Capacity
250 lb
Work Surface Pattern
5/8 in Hole Every 2 in
Process
Fast Hold Down Clamping
Holding Capacity
250 lb
Maximum Jaw Opening
4 in
Compatible With
Clamping Squares, Right Angle Brackets, Riser Blocks

Description

Table Mount Clamp, Compatible Table Hole Size 5/8 in, Compatible With Clamping Squares, Right Angle Brackets, Riser Blocks, Features Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position, Holding Capacity 250 lb, Maximum Jaw Opening 4 in, Overall Depth 3.4 in, Overall Height 12 in, Overall Width 4 in, Product Type Inserta Pliers, Throat Depth 3 3/8 in, Work Surface Pattern 5/8 in Hole Every 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.