Zoro Homepage

Table Mount Clamp, 6-1/8 In

  • Mfr # PTT956K

  • Zoro # G8495557


product price: $50.79
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position
Width
4.75 in
Height
12 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTT956K
Zoro #
G8495557
UPC #
-
Country of Origin
China

Dimensions

Width
4.75 in
Height
12 in
Depth
6.125 in
Compatible Table Hole Size
5/8 in
Throat Depth
5 3/4 in

Details

Item
Table Mount Clamp
For Use With
BuildPro Welding Tables
Features
Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position
Load Capacity
200 lb
Work Surface Pattern
5/8 in Hole Every 2 in
Holding Capacity
200 lb
Process
Fast Hold Down Clamping
Maximum Jaw Opening
5 1/2 in
Compatible With
Clamping Squares, Right Angle Brackets, Riser Blocks

Description

Table Mount Clamp, Compatible Table Hole Size 5/8 in, Compatible With Clamping Squares, Right Angle Brackets, Riser Blocks, Features Crank Handle to Pre-Set the Clamp Opening, Rear Crank Handle Allows Clamp Pressure Adjustment While the Clamp is in Locked Position, Holding Capacity 200 lb, Maximum Jaw Opening 5 1/2 in, Overall Depth 6.1 in, Overall Height 12 in, Overall Width 4.8 in, Product Type Inserta Pliers, Throat Depth 5 3/4 in, Work Surface Pattern 5/8 in Hole Every 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.