Zoro Homepage

V-Block, 1.1 In x, 1.6 In x, 1.6 In

  • Mfr # T54215

  • Zoro # G8229654


product price: $26.29
/ea

Key Features

For Use With
BuildPro Welding Tables
Features
2.5 in Maximum Tube Angle, Hold Round Parts
Height
1.1 in
Width
1.6 in
Number of Surfaces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T54215
Zoro #
G8229654
UPC #
-
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.6 in
Depth
1.6 in
Length
1.1 in
Outside Diameter
1.6 in
Compatible Table Hole Size
5/8 in

Details

Item
V-Block
For Use With
BuildPro Welding Tables
Features
2.5 in Maximum Tube Angle, Hold Round Parts
Number of Surfaces
1
Includes
V-Block
Work Surface Pattern
120 Degrees V Shaped Surface
Angle
120 Degrees
Holding Capacity
500 lb
Compatible With
BuildPro Table, Right Angle Brackets, Riser Blocks

Description

V-Block, Compatible Table Hole Size 5/8 in, Compatible With BuildPro Table, Right Angle Brackets, Riser Blocks, Features 2.5 in Maximum Tube Angle, Hold Round Parts, Holding Capacity 500 lb, Includes V-Block, Outside Diameter 1.6 in, Overall Depth 1.6 in, Overall Height 1.1 in, Overall Length 1.1 in, Product Type V-Blocks, Work Surface Pattern 120 Degrees V Shaped Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.