Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Table, 38W, 22D, Cap 1300, Nitrited

  • Mfr # TMQB52238

  • Zoro # G2225609


product price: $1,694.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Includes
Tabletop and (4) Legs
Adjustable Height
No
Work Surface Depth
22 in
Work Surface Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMQB52238
Zoro #
G2225609
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
No
Work Surface Depth
22 in
Work Surface Width
38 in
Work Surface Thickness
0.63 in
Height
30.5 in
Width
38 in
Depth
22 in
Side Height
6.25 in
Table Surface Height (Minimum)
30.5 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Includes
Tabletop and (4) Legs
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Nitrited (Heat-Treated)
Load Capacity
1,300 lb
Work Surface Pattern
1-3/4 in
Color
Black/Yellow
Construction
Steel
Frame Material
Steel
Number of Drawers
0
Portability
Stationary
Work Surface Hole Spacing
2 in
Adjustability
Not Adjustable
Frame Color
Black, Yellow
Weight Capacity
1,300 lb
Process
Welding
Work Surface Finish
Nitrided

Description

Welding Table, Overall Depth 22 in, Overall Height 30.5 in, Overall Width 38 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 30.5 in, Weight Capacity 1,300 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.