Zoro Homepage

Welding Table, 38W, 22D, Cap 1300

  • Mfr # TMQA52238

  • Zoro # G2225645


product price: $1,694.99
/ea
Free Shipping & Returns

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Construction
Steel
Adjustable Height
No
Work Surface Depth
22 in
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMQA52238
Zoro #
G2225645
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
No
Work Surface Depth
22 in
Work Surface Thickness
0.63 in
Work Surface Width
38 in
Width
38 in
Height
36.5 in
Depth
22 in
Work Surface Hole Size
5/8 in
Table Surface Height (Minimum)
36 in
Side Height
6.25 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Construction
Steel
Color
Black/Yellow
Load Capacity
1,300 lb
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Includes
Tabletop and (4) Legs
Work Surface Pattern
1-3/4 in
Frame Material
Steel
Process
Welding
Weight Capacity
1,300 lb
Work Surface Finish
Nitrided
Number of Drawers
0
Portability
Stationary
Adjustability
Not Adjustable
Frame Color
Black, Yellow
Work Surface Hole Spacing
2 in

Description

Welding Table, Overall Depth 22 in, Overall Height 36.5 in, Overall Width 38 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 1,300 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.