Zoro Homepage

Welding Table, 47W, 38D, Cap 2600, Nitrited

  • Mfr # TMQB54738

  • Zoro # G2225590


product price: $4,039.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Work Surface Width
47 in
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Nitrited (Heat-Treated)
Load Capacity
2,600 lb
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMQB54738
Zoro #
G2225590
UPC #
-
Country of Origin
China

Dimensions

Work Surface Width
47 in
Work Surface Thickness
0.63 in
Adjustable Height
No
Work Surface Depth
38 in
Height
30.5 in
Width
47 in
Depth
38 in
Work Surface Hole Size
5/8 in
Side Height
6.25 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Nitrited (Heat-Treated)
Load Capacity
2,600 lb
Color
Black/Yellow
Construction
Steel
Work Surface Pattern
1-3/4 in
Includes
Tabletop and (4) Legs
Frame Material
Steel
Process
Welding
Adjustability
Not Adjustable
Weight Capacity
2,600 lb
Work Surface Hole Spacing
2 in
Portability
Stationary
Work Surface Finish
Nitrided
Frame Color
Black, Yellow

Description

Welding Table, Overall Depth 38 in, Overall Height 30.5 in, Overall Width 47 in, Includes Tabletop and (4) Legs, Weight Capacity 2,600 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces, Frame Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.