Zoro Homepage

Welding Table, 47W, 38D, Cap 2600

  • Mfr # TMB54738

  • Zoro # G2225721


product price: $2,869.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Load Capacity
2,600 lb
Work Surface Width
47 in
Adjustable Height
No
Work Surface Depth
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB54738
Zoro #
G2225721
UPC #
-
Country of Origin
China

Dimensions

Work Surface Width
47 in
Adjustable Height
No
Work Surface Depth
38 in
Work Surface Thickness
0.63 in
Width
47 in
Height
30.5 in
Depth
38 in
Work Surface Hole Size
5/8 in
Side Height
6.25 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Load Capacity
2,600 lb
Color
Black/Yellow
Construction
Steel
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Includes
Tabletop and (4) Legs
Work Surface Pattern
1-3/4 in
Frame Material
Steel
Work Surface Finish
Plain
Process
Welding
Portability
Stationary
Adjustability
Not Adjustable
Weight Capacity
2,600 lb
Work Surface Hole Spacing
2 in
Frame Color
Black, Yellow

Description

Welding Table, Overall Depth 38 in, Overall Height 30.5 in, Overall Width 47 in, Includes Tabletop and (4) Legs, Weight Capacity 2,600 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces, Frame Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.