Zoro Homepage

Welding Table, 47W, 38D, Cap 2600

  • Mfr # TMC54738

  • Zoro # G2225688


product price: $3,443.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Work Surface Width
47 in
Includes
Tabletop and (4) Legs
Work Surface Depth
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC54738
Zoro #
G2225688
UPC #
-
Country of Origin
China

Dimensions

Work Surface Width
47 in
Work Surface Depth
38 in
Adjustable Height
No
Work Surface Thickness
0.63 in
Height
24 in
Width
47 in
Depth
38 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Includes
Tabletop and (4) Legs
Load Capacity
2,600 lb
Color
Black/Yellow
Construction
Steel
Work Surface Pattern
1-3/4 in
Frame Material
Steel
Frame Color
Black, Yellow
Weight Capacity
2,600 lb
Process
Welding
Adjustability
Not Adjustable
Work Surface Finish
Plain

Description

Welding Table, Overall Depth 38 in, Overall Height 24 in, Overall Width 47 in, Includes Tabletop and (4) Legs, Weight Capacity 2,600 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy, Frame Color Black, Yellow, Frame Material Steel, Process Welding, Work Surface Depth 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.