Zoro Homepage

Welding Table, 47W, 46D, Cap 2600, Nitrited

  • Mfr # TMQA54746

  • Zoro # G2225627


product price: $4,844.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Includes
Tabletop and (4) Legs
Load Capacity
2,600 lb
Adjustable Height
No
Work Surface Depth
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMQA54746
Zoro #
G2225627
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
No
Work Surface Depth
46 in
Work Surface Thickness
0.63 in
Work Surface Width
47 in
Height
36.5 in
Depth
46 in
Width
47 in
Side Height
6.25 in
Work Surface Hole Size
5/8 in
Table Surface Height (Minimum)
36 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Includes
Tabletop and (4) Legs
Load Capacity
2,600 lb
Construction
Steel
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Nitrited (Heat-Treated)
Color
Black/Yellow
Work Surface Pattern
1-3/4 in
Frame Material
Steel
Frame Color
Black, Yellow
Adjustability
Not Adjustable
Portability
Stationary
Work Surface Finish
Nitrided
Weight Capacity
2,600 lb
Work Surface Hole Spacing
2 in
Number of Drawers
0
Process
Welding

Description

Welding Table, Overall Depth 46 in, Overall Height 36.5 in, Overall Width 47 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 2,600 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.