Zoro Homepage

Welding Table, 47W, 46D, Cap 2600

  • Mfr # TMB54746

  • Zoro # G2225715


product price: $4,147.99
/ea
Free Shipping & Returns

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Work Surface Depth
46 in
Work Surface Pattern
1-3/4 in
Color
Black/Yellow
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB54746
Zoro #
G2225715
UPC #
-
Country of Origin
China

Dimensions

Work Surface Depth
46 in
Work Surface Thickness
0.63 in
Work Surface Width
47 in
Adjustable Height
No
Width
47 in
Height
30.5 in
Depth
46 in
Side Height
6.25 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Work Surface Pattern
1-3/4 in
Color
Black/Yellow
Construction
Steel
Load Capacity
2,600 lb
Includes
Tabletop and (4) Legs
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Frame Material
Steel
Work Surface Hole Spacing
2 in
Work Surface Finish
Plain
Process
Welding
Weight Capacity
2,600 lb
Portability
Stationary
Adjustability
Not Adjustable
Frame Color
Black, Yellow

Description

Welding Table, Overall Depth 46 in, Overall Height 30.5 in, Overall Width 47 in, Includes Tabletop and (4) Legs, Weight Capacity 2,600 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces, Frame Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.