Zoro Homepage

Welding Table, 78W, 38D, Cap 4400, Nitrited

  • Mfr # TMQC57838

  • Zoro # G2225566


product price: $5,275.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Construction
Steel
Work Surface Thickness
0.63 in
Work Surface Pattern
1-3/4 in
Work Surface Depth
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMQC57838
Zoro #
G2225566
UPC #
-
Country of Origin
China

Dimensions

Work Surface Thickness
0.63 in
Work Surface Depth
38 in
Adjustable Height
No
Work Surface Width
78 in
Height
24 in
Width
78 in
Depth
38 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Construction
Steel
Work Surface Pattern
1-3/4 in
Color
Black/Yellow
Load Capacity
4,400 lb
Includes
Tabletop and (4) Legs
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Nitrited (Heat-Treated)
Frame Material
Steel
Adjustability
Not Adjustable
Frame Color
Black, Yellow
Weight Capacity
4,400 lb
Process
Welding
Work Surface Finish
Nitrided

Description

Welding Table, Overall Depth 38 in, Overall Height 24 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Weight Capacity 4,400 lb, Work Surface Finish Nitrided, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy, Frame Color Black, Yellow, Frame Material Steel, Process Welding, Work Surface Depth 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.