Zoro Homepage

Welding Table, 78W, 38D, Cap 4400

  • Mfr # TMC57838

  • Zoro # G2225660


product price: $4,337.99
/ea
Free Shipping & Returns

Key Features

Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Work Surface Depth
38 in
Work Surface Pattern
1-3/4 in
Includes
Tabletop and (4) Legs
Work Surface Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC57838
Zoro #
G2225660
UPC #
-
Country of Origin
China

Dimensions

Work Surface Depth
38 in
Work Surface Width
78 in
Work Surface Thickness
0.63 in
Adjustable Height
No
Width
78 in
Height
24 in
Depth
38 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy
Work Surface Pattern
1-3/4 in
Includes
Tabletop and (4) Legs
Construction
Steel
Load Capacity
4,400 lb
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Color
Black/Yellow
Frame Material
Steel
Work Surface Finish
Plain
Process
Welding
Frame Color
Black, Yellow
Adjustability
Not Adjustable
Weight Capacity
4,400 lb

Description

Welding Table, Overall Depth 38 in, Overall Height 24 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Weight Capacity 4,400 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable, Features Slot Between Plates Helps to Provide Optimum Flexibility, Repeatability, and Accuracy, Frame Color Black, Yellow, Frame Material Steel, Process Welding, Work Surface Depth 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.