Zoro Homepage

Welding Table, 78W, 46D, Cap 4400

  • Mfr # TMA57846

  • Zoro # G2225749


product price: $5,706.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Construction
Steel
Load Capacity
4,400 lb
Color
Black/Yellow
Work Surface Thickness
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMA57846
Zoro #
G2225749
UPC #
-
Country of Origin
China

Dimensions

Work Surface Thickness
0.63 in
Adjustable Height
No
Work Surface Depth
46 in
Work Surface Width
78 in
Depth
46 in
Height
36.5 in
Width
78 in
Side Height
6.25 in
Table Surface Height (Minimum)
36 in
Work Surface Hole Size
5/8 in

Details

Item
Welding Table
Features
Open Gaps Between the Top Plates Allowing You to Slide Clamping Tools or Pliers Using T-Slot Adapters or Sliding Channel On the Open Slot Edges as Clamping Surfaces
Construction
Steel
Load Capacity
4,400 lb
Color
Black/Yellow
Includes
Tabletop and (4) Legs
Work Surface Pattern
1-3/4 in
Finish
Legs Painted Yellow, Table Frame Painted Black, Tabletop Plates Plain
Frame Material
Steel
Work Surface Finish
Plain
Number of Drawers
0
Weight Capacity
4,400 lb
Process
Welding
Adjustability
Not Adjustable
Portability
Stationary
Frame Color
Black, Yellow
Work Surface Hole Spacing
2 in

Description

Welding Table, Overall Depth 46 in, Overall Height 36.5 in, Overall Width 78 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 4,400 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.