Zoro Homepage

Welding Table Leg, 19x, 2-1/4 In x, 2-1/4

  • Mfr # TML19

  • Zoro # G7814037


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
BuildPro Welding Tables
Thread Size
M20
Height
19 in
Width
2.25 in
Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TML19
Zoro #
G7814037
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Height
19 in
Width
2.25 in
Diameter
2.25 in
Depth
2.25 in
Outside Diameter
2.3 in

Details

Item
Buildpro Welding Table Leg
For Use With
BuildPro Welding Tables
Includes
BuildPro Table Leg
Compatible With
Buildpro Welding Table

Description

Buildpro Welding Table Leg, Compatible With Buildpro Welding Table, Includes BuildPro Table Leg, Outside Diameter 2.3 in, Overall Depth 2.3 in, Overall Height 19 in, Overall Width 2.3 in, Product Type Buildpro Welding Table Leg, Thread Size M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.