
1-1/2 in, Phillips Drive, Flat Head Wood Screw, Zinc Yellow Steel, 4000 PK
Mfr # 03448
Zoro # G002524051
product price:Â $76.85
/pk 4000, $0.02/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Type
All Purpose Screw
Diameter
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
03448
Zoro #
G002524051
UPC #
738287034486
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Diameter
#8
Length 1
1-1/2"
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Wood Screw
Type
All Purpose Screw
Thread Type
Coarse
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.