Zoro Homepage

3 in, Phillips Drive, Flat Head, Deck Screw, Plain Stainless Steel, 60 PK

  • Mfr # 55003

  • Zoro # G602526059


product price: $23.15
/pk 60, $0.39/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55003
Zoro #
G602526059
UPC #
738287550030
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3 in
Thread Length
Partial
Diameter 1
#10
Diameter 2
3/8"
Length 1
3"

Details

Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Phillips Bit)
Point Type
Type 17
Hardness
304

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products