Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8 x Phillips Drive, Flat Head, Deck Screw, 18-8 Stainless Steel, 128 PK

  • Mfr # 55001

  • Zoro # G602526097


product price: $23.15
/pk 128, $0.18/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Material
18-8 Stainless Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Length
Partial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55001
Zoro #
G602526097
UPC #
738287550016
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2 in
Thread Length
Partial
Diameter 1
#8
Length 1
2"
Diameter 2
5/16"

Details

Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Phillips Bit)
Point Type
Type 17
Style
Serrated
Hardness
304

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.