Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 280 PK
- Mfr # 09197
- Zoro # G602514612
product price:Â
$
43.49
/pk of 280, $0.16/ea
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Silver Ruspert
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09197
- Zoro #
- G602514612
- UPC #
- 738287091977
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Silver Ruspert
- Application
- Pressure Treated Lumber
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Head Style
- Bugle (#2 Square Bit)
- Style
- Serrated
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
- Diameter 1
- #10
- Length 1
- 3-1/2"
- Diameter 2
- 3/8"
- Thread Length
- Partial
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.