
Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK
Mfr # 07925
Zoro # G902517894
product price: $55.45
/pk 500, $0.11/eaKey Features
Flat Head
Phillips Drive
Material
Steel
Finish
Dacrotized
Application
Wood
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07925
Zoro #
G902517894
UPC #
738287079258
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4-1/2 in
Diameter 1
#10
Length 1
4-1/2"
Diameter 2
3/8"
Thread Length
Partial
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Bugle (#2 Phillips Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.