Zoro Homepage

Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK

  • Mfr # 07926

  • Zoro # G902518112


product price: $79.45
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
Steel
Finish
Dacrotized
Application
Wood
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07926
Zoro #
G902518112
UPC #
738287079265
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in
Diameter 1
#10
Diameter 2
3/8"
Length 1
5"
Thread Length
Partial

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Bugle (#2 Phillips Bit)
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.