
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 5000 PK
Mfr # 07453
Zoro # G302514097
product price: $76.29
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
Application
Exterior
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07453
Zoro #
G302514097
UPC #
738287074536
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Diameter 1
#6
Length 1
1-5/8"
Diameter 2
5/16"
Thread Length
Partial
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Application
Exterior
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Bugle (#2 Square Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.