
Deck Screw, #6 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 840 PK
Mfr # 08165
Zoro # G002513987
product price: $30.65
/pk 840, $0.04/eaKey Features
Flat Head
Phillips Drive
Material
Steel
Finish
Advanced Corrosion Resistance
Application
Exterior
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08165
Zoro #
G002513987
UPC #
738287081657
Country of Origin
Thailand
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Diameter 1
#6
Diameter 2
5/16"
Length 1
2-1/4"
Thread Length
Partial
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Advanced Corrosion Resistance
Application
Exterior
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Head Style
Bugle (#2 Phillips Bit)
Style
Serrated
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.