Zoro Homepage

Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 715 PK

  • Mfr # 09208

  • Zoro # G902515111


product price: $39.95
/pk 715, $0.06/ea

Key Features

Flat Head
Phillips Drive
Material
Steel
Finish
Green Ruspert
Application
Wood
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09208
Zoro #
G902515111
UPC #
738287092080
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Diameter
#7
Length 1
2"
Thread Length
Partial

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Green Ruspert
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Phillips Bit)
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.