Zoro Homepage

Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 3000 PK

  • Mfr # 09381

  • Zoro # G402516465


product price: $141.99
/pk 3000, $0.05/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Green XL1500
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09381
Zoro #
G402516465
UPC #
738287093810
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in
Diameter 1
#7
Length 1
2"
Diameter 2
11/32"
Thread Length
Partial

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Green XL1500
Application
Pressure Treated Lumber
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (# 2 Square Bit)
Style
Serrated
Point Type
Type 17

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.