Zoro Homepage

Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK

  • Mfr # 09259

  • Zoro # G902515807


product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Silver Ruspert
Application
Wood
Thread Style
Partially Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09259
Zoro #
G902515807
UPC #
738287092592
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Diameter 1
#8
Length 1
3"
Diameter 2
11/32"
Thread Length
Partial

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Silver Ruspert
Application
Wood
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Head Style
Bugle (#2 Square Bit)
Point Type
Type 17
Style
Serrated

Description

A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.