Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 104 PK
- Mfr # 09807
- Zoro # G902511908
product price:
$
11.59
/pk of 104, $0.11/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09807
- Zoro #
- G902511908
- UPC #
- 738287098075
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Style
- With Bonded Sealing Washer
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
- Drive Size
- 5/16 in
- Thickness
- 1/8"
Description
The BUILDRIGHT - 9807 is a Self-Drilling Screw, intended for use in materials without requiring pre-drilled holes. This fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screw is designed to potentially reduce labor time and effort compared to traditional screw types.
- Drive: External Hex – Requires a specific tool type for installation or removal.
- Drive Size: 5/16 in – Specifies the size of tool fitting required for use.
- Fastener Length: 1 in – Determines how deeply it can penetrate and secure materials together.
- Finish: Zinc Plated – Intended to improve durability, corrosion resistance, appearance and functional properties such as grip or reduced friction during installation.
- Head Type: Flange Hex – Offers benefits like ease of use with specific tools or suitability for certain materials and applications.
- Designed for interior use
- Material: Steel – Determines strength, corrosion resistance, and suitability for specific industrial applications.
- Designed for use with metal
- Screw Size: #10 – Indicates width and thread count per inch ensuring secure fit into materials during industrial applications.
- Bonded Sealing Washer Included <
<
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.