Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 357 PK

  • Mfr # 09571

  • Zoro # G202512339


product price: $59.99
/pk 357, $0.17/ea

Key Features

Hex Head
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
2 in
Drive Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09571
Zoro #
G202512339
UPC #
738287095715
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Painted
Materials for Use With
Wood
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Application
Pole Barn|Treated Lumber
Style
With Bonded Washer

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.