Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 59 PK

  • Mfr # 54828

  • Zoro # G002512379


product price:  $9.85
/pk 59, $0.17/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54828
Zoro #
G002512379
UPC #
738287548280
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The BUILDRIGHT - 54828 is a self-drilling screw, a type of fastener that can be driven directly into materials without the need for pre-drilled holes. Made from steel and finished with zinc plating, this screw is made with materials that are known for their durability and corrosion resistance. It can be used to penetrate and fasten metal materials in various industrial applications such as construction, assembly, or metal fabrication.

  • Drive: The external hex drive is compatible with a hex tool for installation or removal.
  • Fastener Length: With a length of 1-1/2 inches, it indicates the potential depth at which the screw can penetrate and secure materials together.
  • Finish: Zinc plated finish is associated with enhanced durability, corrosion resistance and may provide specific functional properties like improved grip or reduced friction during installation.
  • Head Type: The flange hex head design is intended to be used with specific tools or suitable for certain materials and applications.
  • Screw Size: #12 size refers to its width and thread count which may influence how it fits into materials for fastening in industrial applications.
  • System of Measurement: Uses an inch system measurement standard to determine size and length.
  • Thread Style: Fully threaded style implies threads run along the entire length of the screw which could contribute towards hold strength when installed as per guidelines
  • Tip Type: Drilling tip enables potential direct driving into material without the necessity for pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.