Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 69 PK

  • Mfr # 09789

  • Zoro # G302512178


product price:  $9.15
/pk 69, $0.13/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
1 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09789
Zoro #
G302512178
UPC #
738287097894
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

The BUILDRIGHT - 9789 is a self-drilling screw, an essential fastener in industrial and commercial settings. These screws are equipped with a drill point at the end, enabling them to be driven directly into materials without pre-drilled holes. Constructed from steel and completed with a zinc plating, which may contribute to the product's longevity and potential resistance to corrosion, these screws are intended for indoor usage, particularly in conjunction with metal materials.

  • Drive: The external hex drive requires a specific tool fitting (3/8 inch) for installation or removal.
  • Fastener Length: With a length of 1 inch, it determines how deeply the screw can penetrate and secure materials together.
  • Head Type: The flange hex head design is compatible with specific tools, making it potentially suitable for certain materials and applications.
  • Screw Size: A #14 screw size indicates its width and thread count per inch which ensures secure fastening in industrial applications.
  • Thread Style: Being fully threaded means threads run along the entire length of the screw providing maximum grip on material surfaces.
  • Tip Type: The drilling tip enables self-drilling application which could potentially save time by reducing the need for pre-drilled holes during assembly or construction tasks

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.