Zoro Homepage

Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive

  • Mfr # 08855

  • Zoro # G902511960


product price: $9.29
/pk 301, $0.03/ea

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Materials for Use With
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08855
Zoro #
G902511960
UPC #
738287088557
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Phosphate
Materials for Use With
Drywall
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Application
Drywall

Description

A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products