Shop BUILDRIGHT
See all product information
Create Account
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK
- Mfr # 08823
- Zoro # G902511953
product price:Â
$
8.99
/pk of 269, $0.03/ea
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08823
- Zoro #
- G902511953
- UPC #
- 738287088236
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior/Exterior
Description
The BUILDRIGHT - 8823 is a self-drilling screw, intended for use in materials with or without pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. It is designed to potentially reduce labor time and effort compared to traditional screw types.
- Drive: The Phillips drive requires a specific tool fitting for installation or removal.
- Fastener Length: With a length of 1/2 inch, it determines how deeply it can penetrate and secure materials together.
- Finish: Zinc Plated finish may contribute towards durability, corrosion resistance, and appearance. It could also potentially provide a better grip or reduced friction during installation.
- Head Type: Truss head design offers different benefits like ease of use with specific tools or suitability for certain materials and applications.
- Suitable for Interior/Exterior Use: Suggests potential resilience against elements such as moisture and corrosion which might make it usable in both indoor or outdoor environments
- Material: Made from steel which determines its strength, corrosion resistance, and suitability for specific industrial applications.
- Suitable For Use With Metal Materials
- Screw Size: #8 size indicates its width and thread count per inch ensuring secure fastening in industrial applications
- Fully Threaded Style means that threads run along the entire length of the screw which may enhance grip on material surfaces
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.