Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK

  • Mfr # 54940

  • Zoro # G202512018


product price:  $9.55
/pk 269, $0.04/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54940
Zoro #
G202512018
UPC #
738287549409
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The BUILDRIGHT - 54940 is a self-drilling screw, intended for direct driving into materials, potentially eliminating the need for pre-drilled holes. Constructed with an aim to resist wear and potential corrosion, these screws are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Drive: The Phillips drive design allows for easy installation or removal using a Phillips head tool.
  • Fastener Length: These screws have a length of 1/2 inch which may allow deep penetration into materials.
  • Finish: The zinc-plated finish is intended to improve durability, provide some level of corrosion resistance, and aid in grip during installation.
  • Head Type: The truss head type offers ease of use with specific tools and suitability for certain applications.
  • Suitable Materials: These screws are intended primarily for use with metal materials.
  • Screw Size: A #8 screw size indicates its width and thread count suitable for secure fastening in industrial applications.
  • System of Measurement: Measurements are provided in inches (imperial system).
  • Thread Style: Fully threaded style indicates that threads run along the entire length of the screw which could contribute towards its holding power.
  • Tip Type: Drilling tip design is meant to facilitate direct driving into materials without necessarily requiring pre-drilled holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products