Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK

  • Mfr # 54945

  • Zoro # G102512002


product price:  $9.45
/pk 93, $0.10/ea

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54945
Zoro #
G102512002
UPC #
738287549454
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

The BUILDRIGHT - 54945 is a self-drilling screw, intended for use in materials with or without pre-drilled holes. This type of fastener is commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly. The screws are made from steel and have a zinc-plated finish for enhanced durability and corrosion resistance.

  • Drive: The Phillips drive design allows for easy installation or removal with a standard Phillips head tool.
  • Fastener Length: These screws have a length of 2 inches, which may allow for deeper penetration depending on the material.
  • Head Type: The truss head type offers benefits like ease of use with specific tools or suitability for certain materials and applications.
  • Suitable Materials: These screws are intended primarily for use with metal materials. Effectiveness may vary based on specific application and conditions.
  • Screw Size: A #8 screw size indicates its width and thread count per inch, determining how it fits into materials for secure fastening in industrial applications.
  • Thread Style: The full threading indicates that threads run along the entire length of the screw, which could potentially provide increased grip during installation depending on material and application.
  • Tip Type: The drilling tip is designed to facilitate self-drilling applications; effectiveness may depend upon material hardness and other factors."

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products