Zoro Homepage

0.6W LED C9 PINK E17 120V-25PK

  • Mfr # 862035

  • Zoro # G311906852


product price: $32.69
/pk 25, $1.31/ea

Key Features

Voltage
120
Watts
0.6
Bulb Base Type
E17 (Intermediate)
Rated Life
30000 hrs
Bulb Type
C9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862035
Zoro #
G311906852
UPC #
739698867168
Country of Origin
China

Details

Voltage
120
Watts
0.6
Bulb Base Type
E17 (Intermediate)
Rated Life
30000 hrs
Bulb Type
C9
Bulb Finish
Pink
Standards
UL
Wattage Equivalency
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.