Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK

  • Mfr # 862832

  • Zoro # G308609858


product price: $62.45
/pk 4, $15.61/ea

Key Features

Color Temperature
3000K
Dimmable
Yes
Bulb Type
A19
Wattage Equivalency
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862832
Zoro #
G308609858
UPC #
739698867366
Country of Origin
China

Details

Color Temperature
3000K
Dimmable
Yes
Bulb Type
A19
Wattage Equivalency
100W

Description

Cast the perfect soft, white light throughout any room of your home with this 4-pack of 9 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament, milky glass finish, and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.