Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK

  • Mfr # 862827

  • Zoro # G308609742


product price: $62.45
/pk 4, $15.61/ea

Key Features

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
100W
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862827
Zoro #
G308609742
UPC #
739698867311
Country of Origin
China

Details

Color Temperature
2700K
Dimmable
Yes
Wattage Equivalency
100W
Bulb Type
A19

Description

Cast the perfect warm, white light throughout any room of your home with this 4-pack of 14 watt pear-shaped glass A19 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.