Zoro Homepage

100W Dimmable Clear T3 Double Ended RSC Halogen Bulb, Clear, 10PK

  • Mfr # 860770

  • Zoro # G611906903


product price: $31.39
/pk 10, $3.14/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
1650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860770
Zoro #
G611906903
UPC #
739698890715
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
RSC Double Ended
Dimmable
Yes
Lumens
1650
Bulb Finish
Clear
Bulb Color Temp.
2900K
Color
Soft White Light
Average Bulb Life
2000
Bulb Type
T3
CRI
100

Description

Ideal for overhead office lighting where several areas or workspaces need illumination, these double ended T3 halogen bulbs will light your office effectively and safely, without emitting harmful UV rays. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.