Zoro Homepage

100W Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK

  • Mfr # 860833

  • Zoro # G811906901


product price: $26.99
/pk 5, $5.40/ea

Key Features

Voltage
120
Watts
100
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860833
Zoro #
G811906901
UPC #
739698891347
Country of Origin
China

Details

Voltage
120
Watts
100
Bulb Base Type
G9 Bi-Pin
Dimmable
Yes
Lumens
1900
Bulb Color Temp.
2900K
Bulb Type
T4
Average Bulb Life
2000
Bulb Finish
Clear
Color
Soft White Light
CRI
100

Description

These mini T4 bulbs are perfect for both residential and commercial uses. Compatible with bi-pin base fixtures, they emit warm white light and are fully dimmable. Perfect for your next home improvement project, halogen bulbs will outlast incandescent bulbs for fewer burnouts and replacements. Each mini bulb also has UV protection from harmful rays. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.