This item is Discontinued.

Bulbrite 10W Dimmable Narrow Flood MR16 Bi-Pin GU5.3 Halogen Bulb, 8PK 860693

10W Dimmable Narrow Flood MR16 Bi-Pin GU5.3 Halogen Bulb, 8PK (Discontinued)

  • Mfr # 860693
  • Zoro # G411906769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860693
Zoro #
G411906769
UPC #
739698889948
Country of Origin
China

Details

Voltage
12
Watts
10
Bulb Base Type
GU5.3Bi-Pin
Dimmable
Yes
Lumens
115
Average Bulb Life
2000
Bulb Color Temp.
2900K
Bulb Type
MR16
Bulb Beam Angle
24
Color
Soft White Light
CRI
100

Description

Light your home with this 8-pack of dimmable MR16 flood lights. With bi-pin bases, these halogen bulbs will work both indoors and outdoors for commercial or residential use. With added UV protection, you can rest assured these mini bulbs provide just the right outdoor spotlight needs without emitting harmful UV rays. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.