10w G12 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700K, 5PK
- Mfr # 861953
- Zoro # G606122929
product price:
$
48.59
/pk of 5, $9.72/ea
Key Features
Voltage
130
Bulb Base Type
E12
Bulb Shape
Globe
Lighting Technology
INCANDESCENT
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861953
- Zoro #
- G606122929
- UPC #
- 739698866345
- Country of Origin
- China
Dimensions
- Light Bulb Dia.
- 1.5
- Max Overall Bulb Length
- 12.6
Details
- Voltage
- 130
- Bulb Base Type
- E12
- Bulb Shape
- Globe
- Lighting Technology
- INCANDESCENT
- Dimmable
- Yes
- Lumens
- 50
- Bulb Primary Application
- General
- Bulb Finish
- Clear
- Bulb Type
- G12
- Average Bulb Life
- 2500
- Enclosed Rated
- No
- CRI
- 100
- Lumen
- 50
- Color Temp
- 2700K
- Base
- E12
- Wattage @ Design Voltage
- 10
- Finish
- Clear
Description
Ideal for decorative lighting in amusement parks, on signs and as a unique compliment to open fixture lighting such as pendants. Feature this large round bulb prominently in your candelabra or chandelier. These globes are also great on your bathroom vanity.
Included in this pack are 50 individual incandescent bulbs. Each G12 bulb has a standard E12 screw base. These bulbs are 10 watts each with a clear glass finish. Each G12 bulb has a glass globe. Dimensions are "Ž12.6 x 10 x 3.4 inches.
- SPECIFICATIONS: Included in this pack are 50 individual incandescent bulbs. Each G12 bulb has a standard E12 screw base. These bulbs are 10 watts each with a clear glass finish. Each G12 bulb has a glass globe. Dimensions are 12.6 x 10 x 3.4 inches.
- This bulb delivers 50 Lumens of brightness while consuming 10 Watts of power
- 2700K color temperature for a Warm White Light
- Fully Dimmable and works with most dimmer switches
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.