Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-Watt Equivalent S14 Clear Edison LED Light Bulb Warm White, 6PK

  • Mfr # 862153

  • Zoro # G706122751


product price: $25.75
/pk 6, $4.29/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Lumens
75
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862153
Zoro #
G706122751
UPC #
739698863771
Country of Origin
China

Dimensions

Length
3.268
Width
1.77
Bulb Dia.
1.77

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2400K
Dimmable
No
Lumens
75
Rated Life
15000
Bulb Type
S14
Bulb Primary Application
General
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Includes
6 Pieces
Wattage Equivalency
0.7
Color Rendering Index
80

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.