Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-Watt Equivalent S14 Clear Edison LED Light Bulb Warm White, 6PK

  • Mfr # 862154

  • Zoro # G306122748


product price: $25.75
/pk 6, $4.29/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
No
Lumens
75
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862154
Zoro #
G306122748
UPC #
739698863788
Country of Origin
China

Dimensions

Width
1.77
Length
3.268
Bulb Dia.
1.77

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
No
Lumens
75
Rated Life
15000
Includes
6 Pieces
Bulb Finish
Clear
Bulb Type
S14
Color Rendering Index
80
Bulb Primary Application
General
Wattage Equivalency
0.7
Indoor/Outdoor Usage
Outdoor

Description

The Bulbrite 0.7W S14 2700K Filament Bulb is a long-lasting LED replacement bulb with a retro look that is an authentic retrofit to their incandescent predecessors. You can find this bulb type in displays, signs, amusement parks, and string lights. The clear finish offers a uniform glow for the space you’re looking to create in your business or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.