Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-Watt S14 Frost Dimmable Warm White Light Incandescent Light Bulb, 25PK

  • Mfr # 861306

  • Zoro # G606123049


product price: $40.99
/pk 25, $1.64/ea

Key Features

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861306
Zoro #
G606123049
UPC #
739698896076
Country of Origin
China

Dimensions

Max Overall Bulb Length
12.25
Light Bulb Dia.
1.75

Details

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
70
Average Bulb Life
5000
Bulb Primary Application
General
Bulb Type
S14
Bulb Finish
Frost

Description

This 11W E26 Dimmable Incandescent Frosted Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.