Zoro Homepage

11-Watt S14 Transparent Green Dimmable Incandescent Light Bulb, 25PK

  • Mfr # 861209

  • Zoro # G206122831


product price: $40.45
/pk 25, $1.62/ea

Key Features

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Average Bulb Life
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861209
Zoro #
G206122831
UPC #
739698895109
Country of Origin
China

Dimensions

Light Bulb Dia.
1.75
Max Overall Bulb Length
12.25

Details

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Average Bulb Life
5000
Bulb Finish
Transparent
Bulb Primary Application
General
Bulb Type
S14
Light Color
Green

Description

This 11W E26 Dimmable Incandescent Transparent Green Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.