
11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK
Mfr # 861309
Zoro # G606123032
product price: $43.19
/pk 25, $1.73/eaKey Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Bulb Dia.
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861309
Zoro #
G606123032
UPC #
739698896106
Country of Origin
China
Dimensions
Light Bulb Dia.
1.75
Max Overall Bulb Length
12.25
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Average Bulb Life
5000
Bulb Type
S14
Bulb Primary Application
General
Bulb Finish
Transparent
Light Color
Pink
Description
This dimmable incandescent light bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting. These colored bulbs have a standard E26 screw base and are fully dimmable. Each bulb lasts an average of 5,000 hours for fewer burnouts and replacement needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.