Zoro Homepage

11-Watt S14 Transparent Yellow Dimmable Incandescent Light Bulb, 25PK

  • Mfr # 861312

  • Zoro # G906122834


product price: $37.95
/pk 25, $1.52/ea

Key Features

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Light Bulb Dia.
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861312
Zoro #
G906122834
UPC #
739698896137
Country of Origin
China

Dimensions

Light Bulb Dia.
1.75
Max Overall Bulb Length
12.25

Details

Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Type
S14
Average Bulb Life
5000
Bulb Finish
Transparent
Bulb Primary Application
General
Light Color
Yellow

Description

This 11W E26 Dimmable Incandescent Transparent Yellow Light Bulb makes changing the look of your outdoor space quick and easy. Ideal for string light replacement, amusement or theatrical lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.