Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 2700K, 2PK

  • Mfr # 861792

  • Zoro # G606122837


product price: $30.85
/pk 2, $15.43/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861792
Zoro #
G606122837
UPC #
739698775548
Country of Origin
China

Dimensions

Width
4.75
Length
5.188
Bulb Dia.
4.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
1200
Rated Life
25000
Bulb Beam Angle
40 Degrees
Includes
2 Pieces
Wattage Equivalency
15
Bulb Primary Application
Flood
Indoor/Outdoor Usage
Outdoor
Bulb Type
PAR38
Color Rendering Index
90

Description

This Bulbrite 15W LED PAR38 2700K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR38 bulb, like all our Dimmable LED PARs, showcases the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 40° beam angle for spot lighting. It offers 2700 Kelvins of warm light to create an inviting atmosphere for your track or recessed lighting. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.