Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120-Watt Equivalent Dimmable Narrow Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK

  • Mfr # 861795

  • Zoro # G306122939


product price: $32.15
/pk 2, $16.08/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861795
Zoro #
G306122939
UPC #
739698775555
Country of Origin
China

Dimensions

Length
5.188
Width
4.75
Bulb Dia.
4.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
1200
Rated Life
25000
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
15
Bulb Type
PAR38
Color Rendering Index
90
Bulb Primary Application
Flood
Includes
2 Pieces

Description

This Bulbrite 15W LED PAR38 3000K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR38 bulb, like all our Dimmable LED PARs, showcases the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 25° beam angle for narrow spot lighting. It offers 3000 Kelvins of soft, white light to welcome guests into your space. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.