Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14-foot String Light Kit with Clear Incandescent Globe G16 Light Bulbs, 2700K, 2PK

  • Mfr # 862814

  • Zoro # G708609755


product price: $52.19
/pk 2, $26.10/ea

Key Features

Color
Black
Voltage
120
Lighting Certification
ETL
CRI
100
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862814
Zoro #
G708609755
UPC #
739698867182
Country of Origin
China

Details

Color
Black
Voltage
120
Lighting Certification
ETL
CRI
100
Color Temperature
2700K
Dimmable
Yes
Finish
Black
Max. Wattage
11

Description

Bulbrite stylish string light kit with clear G16 bulbs is the perfect way to enhance any outdoor landscape or indoor space. This 14' string features 10 sockets with clear G16 bulbs, that set a classic, refreshing feeling in any space of your choosing, with a bulb shape that can bring a modern twist to any room. These lights are ideal for parties, outdoor events, weddings, and can even be used to bring new life and style to the interior of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.