Zoro Homepage

14-Watt 5/6 in. Downlight w/Gimball LED Light Bulb Medium Base (E26) White Round 2700K, 4PK

  • Mfr # 861498

  • Zoro # G406124925


product price: $58.79
/pk 4, $14.70/ea

Key Features

Lighting Technology
LED
Lighting Certification
UL
Lumens
1100
Dimmable
Yes
Length
7.244094488
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861498
Zoro #
G406124925
UPC #
739698864099
Country of Origin
China

Dimensions

Length
7.244094488
Width
2.755905512
Light Bulb Dia.
2.755905512
Diameter
2.755905512

Details

Lighting Technology
LED
Lighting Certification
UL
Lumens
1100
Dimmable
Yes
Voltage
120
Color Temperature
2700K
CRI
90
Color Rendering Index
90
Finish
White
Max. Wattage
14
Bulb Base Type
E26
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
110
Includes
4 Pieces
Average Bulb Life
50000
Bulb Primary Application
General
Construction Material
Glass

Description

The Bulbrite 14W 5/6” 2700K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has an adjustable gimbal ring that allows for 360° rotation of the light with up to 35° tilt for maximum control while giving off a warm, white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.